BL-20

COMPARE

BL-20

Description
BL-20 LOCKNUT ; 12TPI 5.71" OD 1.063" THK

WHITTET-HIGGINS

Part # BL-20

BDI # 966559

Features

Thread Size: 3.918-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.71
Outside Diameter - Millimeter: 145.034
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.05
Nominal Thickness - Millimeter: 26.67

Price Inventory : Available to order
Request A Price QTY