P3414M85-SK

COMPARE

P3414M85-SK

Description
P3414M85-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755458

TIMKEN

Part # P3414M85-SK

BDI # 24303102

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 155.575
Inch - Metric: Metric
Outside Diameter - Inch: 5.853
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 151.52
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY