06B-2-51A

COMPARE

06B-2-51A

Description
06B-2-51A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001536

BDI # 18118024

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.091

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.248
Pitch Diameter - Millimeter: 154.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-51A

COMPARE

06B-51A

Description
06B-51A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001746

BDI # 18118261

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.091

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.248
Pitch Diameter - Millimeter: 154.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-3-51A

COMPARE

06B-3-51A

Description
06B-3-51A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001687

BDI # 18118191

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.091

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.248
Pitch Diameter - Millimeter: 154.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY