60A29H

COMPARE

60A29H

Description
60A29H ROLLER CHAIN SPROCKET ; 29HT 7.350" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A29H

BDI # 746622

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.937

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.346
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60B29H

COMPARE

60B29H

Description
60B29H ROLLER CHAIN SPROCKET ; 29HT 7.350" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B29H

BDI # 746939

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.937

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.346
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY