140BTL12H

COMPARE

140BTL12H

Description
140BTL12H ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 12T TAPERLOCK W/HT

TSUBAKI

Part # 140BTL12

BDI # 919118

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.762
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.581
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 171.755
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY