50BTL37

COMPARE

50BTL37

Description
50BTL37 TAPER LOCK SPROCKET

TSUBAKI

Part # 50BTL37

BDI # 919324

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 7.37
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.718
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 187.19
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50B37

COMPARE

50B37

Description
50B37 ROLLER CHAIN SPROCKET ; 37T 7.720" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B37

BDI # 745992

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.718
Pitch Diameter - Millimeter: 187.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A37

COMPARE

50A37

Description
50A37 ROLLER CHAIN SPROCKET ; 37T 7.720" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A37

BDI # 745634

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.718
Pitch Diameter - Millimeter: 187.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY