60BTL31

COMPARE

60BTL31

Description
60BTL31 TAPER LOCK SPROCKET

TSUBAKI

Part # 60BTL31

BDI # 919372

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.413
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.826
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 188.3
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60B31H

COMPARE

60B31H

Description
60B31H ROLLER CHAIN SPROCKET ; 31HT 7.830" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B31H

BDI # 746941

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.413

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.826
Pitch Diameter - Millimeter: 188.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A31H

COMPARE

60A31H

Description
60A31H ROLLER CHAIN SPROCKET ; 31HT 7.830" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A31H

BDI # 746624

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.413

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.826
Pitch Diameter - Millimeter: 188.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY