085B-50A

COMPARE

085B-50A

Description
085B-50A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002060

BDI # 18118564

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.963

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.232
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-50A

COMPARE

081B-50A

Description
081B-50A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001854

BDI # 18118367

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.963

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.232
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY