Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.406
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Bushed
40B51
Description
40B51 ROLLER CHAIN SPROCKET ; 51T 8.410" OD 3/4" BORE 1/2" PITCH
Part # 40B51
BDI # 744770
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.406
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore
40A51
Description
40A51 ROLLER CHAIN SPROCKET ; 51T 8.410" OD 23/32" BORE 1/2" PITCH
Part # 40A51
BDI # 744390
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.406
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore