BL-34

COMPARE

BL-34

Description
BL-34 LOCKNUT ; 8TPI 8.66" OD 1.437" THK

WHITTET-HIGGINS

Part # BL-34

BDI # 966567

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.66
Outside Diameter - Millimeter: 219.964
Other Features: Mechanical Lock | M8 Lock Screw

Threads per Inch: 8
Nominal Thickness - Inch: 1.43
Nominal Thickness - Millimeter: 36.322

Price Inventory : Available to order
Request A Price QTY
NSH-34

COMPARE

NSH-34

Description
NSH-34 LOCKNUT ; 6.659-8 THREAD 8.66IN OD 1.34IN THK

WHITTET-HIGGINS

Part # NSH-34

BDI # 966616

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.66
Outside Diameter - Millimeter: 219.964
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Threads per Inch: 8
Nominal Thickness - Inch: 1.34
Nominal Thickness - Millimeter: 34.036

Price Inventory : Available to order
Request A Price QTY