BL-38

COMPARE

BL-38

Description
BL-38 LOCKNUT ; 8TPI 9.45" OD 1.575" THK

WHITTET-HIGGINS

Part # BL-38

BDI # 966569

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.45
Outside Diameter - Millimeter: 240.03
Other Features: Mechanical Lock | M8 Lock Screw

Threads per Inch: 8
Nominal Thickness - Inch: 1.5
Nominal Thickness - Millimeter: 38.1

Price Inventory : Available to order
Request A Price QTY