40BTL58

COMPARE

40BTL58

Description
40BTL58 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL58

BDI # 919241

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.235
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.522
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 234.58
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40B58

COMPARE

40B58

Description
40B58 ROLLER CHAIN SPROCKET ; 58T 9.520" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B58

BDI # 744777

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.522
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40A58

COMPARE

40A58

Description
40A58 ROLLER CHAIN SPROCKET ; 58T 9.520" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A58

BDI # 744397

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.522
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY