Page 1 of 4

Next

Compare
80A49

COMPARE

80A49

Description
80A49 ROLLER CHAIN SPROCKET ; 49T 16.180" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A49

BDI # 747543

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
88V1600J

COMPARE

88V1600J

Description
88V1600J V-BELT PULLEY ; 16.0" OD 8 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 88V1600J

BDI # 748160

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 588959
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 8

Price Inventory : Available to order
Request A Price QTY
60B66

COMPARE

60B66

Description
60B66 ROLLER CHAIN SPROCKET ; 66T 16.160" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B66

BDI # 746973

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.195
Pitch Diameter - Millimeter: 400.355
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B49

COMPARE

80B49

Description
80B49 ROLLER CHAIN SPROCKET ; 49T 16.180" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B49

BDI # 747946

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
120A32

COMPARE

120A32

Description
120A32 ROLLER CHAIN SPROCKET ; 32T 16.130" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A32

BDI # 740966

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.696
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY