80A53

COMPARE

80A53

Description
80A53 ROLLER CHAIN SPROCKET ; 53T 17.450" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A53

BDI # 747547

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.88

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.451
Pitch Diameter - Millimeter: 428.752
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B53

COMPARE

80B53

Description
80B53 ROLLER CHAIN SPROCKET ; 53T 17.450" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B53

BDI # 747950

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.88

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.451
Pitch Diameter - Millimeter: 428.752
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
100A42

COMPARE

100A42

Description
100A42 ROLLER CHAIN SPROCKET ; 42T 17.430" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A42

BDI # 740538

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY