Page 1 of 218

Next

Compare
60SF72

COMPARE

60SF72

Description
60SF72 ROLLER CHAIN SPROCKET ; 3/4" P 72T BORED FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 60SF72

BDI # 623647

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 17.195
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.628
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31074
Pitch Diameter - Millimeter: 436.753
Mounting Method: Bushed

Price Inventory : In stock
Request A Price QTY
8MX-180S-36

COMPARE

8MX-180S-36

Description
8MX-180S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183180

BDI # 1117349

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : In stock
$ 561.77 / each QTY
48V1800F

COMPARE

48V1800F

Description
48V1800F SHEAVE ; NON-RETURNABLE 4 GROOVE 18"OD

BROWNING

Part # 1058759

BDI # 331506

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18
Outside Diameter - Millimeter: 457.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3

Global Part Number GPN: 13578
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: F
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY
240B17

COMPARE

240B17

Description
240B17 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240B17

BDI # 617819

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 16.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.85
Global Part Number GPN: 36066
Pitch Diameter - Millimeter: 414.706
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
P72-20M-115-J

COMPARE

P72-20M-115-J

Description
P72-20M-115-J SYNCHRONOUS PULLEY

TB WOODS

Part # P7220M115

BDI # 996481

Features

Pitch Diameter - Inch: 18.046
Flange Outside Diameter - Millimeter: 480.06
Inch - Metric: Metric
Outside Diameter - Inch: 17.876
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY