Page 1 of 27

Next

Compare
16B-J

COMPARE

16B-J

Description
16B-J SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16B-J

BDI # 615803

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 184.15
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Request A Price QTY
16S P/B

COMPARE

16S P/B

Description
16S P/B SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16S P/B

BDI # 615930

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 203.2
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Request A Price QTY
16E

COMPARE

16E

Description
16E QUADRA-FLEX SLEEVE

MARTIN SPROCKET & GR

Part # 16E

BDI # 615915

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Request A Price QTY
BK190-1-1/4

COMPARE

BK190-1-1/4

Description
BK190-1-1/4 V-BELT PULLEY ; 1 GROOVE 1-1/4" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # BK190-1-1/4

BDI # 738091

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.75
Outside Diameter - Millimeter: 476.25
Bore - Millimeter: 31.75
Bore - Inch: 1.25

Global Part Number GPN: 587494
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY
BK190-1-7/16

COMPARE

BK190-1-7/16

Description
BK190-1-7/16 V-BELT PULLEY ; 1 GROOVE 1-7/16" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # BK190-1-7/16

BDI # 738093

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.75
Outside Diameter - Millimeter: 476.25
Bore - Millimeter: 36.525
Bore - Inch: 1.438

Global Part Number GPN: 587496
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY