Page 1 of 3

Next

Compare
48V1800F

COMPARE

48V1800F

Description
48V1800F V-BELT PULLEY ; 18.0" OD 4 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 48V1800F

BDI # 745205

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18
Outside Diameter - Millimeter: 457.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: F
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY
68V1800J

COMPARE

68V1800J

Description
68V1800J V-BELT PULLEY ; 18.0" OD 6 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 68V1800J

BDI # 747276

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18
Outside Diameter - Millimeter: 457.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588857
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
Request A Price QTY
80A55

COMPARE

80A55

Description
80A55 ROLLER CHAIN SPROCKET ; 55T 18.090" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A55

BDI # 747549

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 444.906
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40QD112-SK

COMPARE

40QD112-SK

Description
40QD112-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 112T 18.12" SK BUSHING

POWERDRIVE LLC

Part # 40QD112-SK

BDI # 744821

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 17.827
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.121
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 452.806
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A36

COMPARE

120A36

Description
120A36 ROLLER CHAIN SPROCKET ; 36T 18.050" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A36

BDI # 740968

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.045
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY