Page 1 of 2

Next

Compare
25V1870SF

COMPARE

25V1870SF

Description
25V1870SF V-BELT PULLEY ; 18.70" OD 2 GROOVE CAST IRON SF BUSHING

POWERDRIVE LLC

Part # 25V1870SF

BDI # 742547

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588000
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Request A Price QTY
45V1870E

COMPARE

45V1870E

Description
45V1870E V-BELT PULLEY ; 18.70" OD 4 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 45V1870E

BDI # 745063

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588260
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY
60A76

COMPARE

60A76

Description
60A76 ROLLER CHAIN SPROCKET ; 76T 18.580" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A76

BDI # 746660

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.149

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.584
Pitch Diameter - Millimeter: 460.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
35V1870E

COMPARE

35V1870E

Description
35V1870E V-BELT PULLEY ; 18.70" OD 3 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 35V1870E

BDI # 743786

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588129
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY
85V1870J

COMPARE

85V1870J

Description
85V1870J V-BELT PULLEY ; 18.7" OD 8 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 85V1870J

BDI # 748138

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588941
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 8

Price Inventory : Available to order
Request A Price QTY