Page 1 of 11

Next

Compare
100-4C48

COMPARE

100-4C48

Description
100-4C48 QUAD SPROCKET

LINN GEAR

Part # 100-4C48

BDI # 590349

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.113

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.821
Pitch Diameter - Millimeter: 485.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
P80-20M-170

COMPARE

P80-20M-170

Description
P80-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 20MM P 170MM W

GATES

Part # 78824070

BDI # 1125893

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 530.225
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
48V2000J

COMPARE

48V2000J

Description
48V2000J V-BELT PULLEY ; 20.0" OD 4 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 48V2000J

BDI # 745207

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20
Outside Diameter - Millimeter: 508
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY
48V2120J

COMPARE

48V2120J

Description
48V2120J V-BELT PULLEY ; 21.2" OD 4 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 48V2120J

BDI # 745208

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY
55V2120F

COMPARE

55V2120F

Description
55V2120F V-BELT PULLEY ; 21.2" OD 5 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 55V2120F

BDI # 746222

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588644
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 5

Price Inventory : Available to order
Request A Price QTY