Page 1 of 8

Next

Compare
100-4C60

COMPARE

100-4C60

Description
100-4C60 QUAD SPROCKET

LINN GEAR

Part # 100-4C60

BDI # 590351

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
48V2480M

COMPARE

48V2480M

Description
48V2480M V-BELT PULLEY ; 24.8" OD 4 GROOVE CAST IRON M BUSHING

POWERDRIVE LLC

Part # 48V2480M

BDI # 745210

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.8
Outside Diameter - Millimeter: 629.92
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: M
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY
5TB250-Q2

COMPARE

5TB250-Q2

Description
5TB250-Q2 V-BELT PULLEY ; 25.35" 5 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 5TB250-Q2

BDI # 745377

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.35
Outside Diameter - Millimeter: 643.89
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style

Global Part Number GPN: 588571
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q2
Number of Grooves: 5

Price Inventory : Available to order
Request A Price QTY
33V2500SF

COMPARE

33V2500SF

Description
33V2500SF V-BELT PULLEY ; 25.00" OD 3 GROOVE CAST IRON SF BUSHING

POWERDRIVE LLC

Part # 33V2500SF

BDI # 743419

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588102
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY
3C240E

COMPARE

3C240E

Description
3C240E V-BELT PULLEY ; 24.40" OD 3 GROOVE E BUSHING CAST IRON

POWERDRIVE LLC

Part # 3C240E

BDI # 743004

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588056
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY