Page 1 of 3

Next

Compare
60B112

COMPARE

60B112

Description
60B112 ROLLER CHAIN SPROCKET ; 112T 27.180" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B112

BDI # 746921

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
6C270J

COMPARE

6C270J

Description
6C270J V-BELT PULLEY ; 27.40" OD 6 GROOVE J BUSHING CAST IRON

POWERDRIVE LLC

Part # 6C270J

BDI # 746441

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588722
Mounting Method: Bushed
Belt Series: C
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
Request A Price QTY
3C270F

COMPARE

3C270F

Description
3C270F V-BELT PULLEY ; 27.40" OD 3 GROOVE F BUSHING CAST IRON

POWERDRIVE LLC

Part # 3C270F

BDI # 743005

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588057
Mounting Method: Bushed
Belt Series: C
Bushing Size: F
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY
5C270F

COMPARE

5C270F

Description
5C270F V-BELT PULLEY ; 27.40" OD 5 GROOVE F BUSHING CAST IRON

POWERDRIVE LLC

Part # 5C270F

BDI # 745262

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588536
Mounting Method: Bushed
Belt Series: C
Bushing Size: F
Number of Grooves: 5

Price Inventory : Available to order
Request A Price QTY
120A54

COMPARE

120A54

Description
120A54 ROLLER CHAIN SPROCKET ; 54T 26.650" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A54

BDI # 740973

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.797

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.654
Pitch Diameter - Millimeter: 655.244
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY