Page 1 of 45

Next

Compare
PX320F TL 8065

COMPARE

PX320F TL 8065

Description
PX320F TL 8065 FLG ASSY

DODGE

Part # 011471

BDI # 239846

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 29.9

Length Thru Bore - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 453000In-Lbs

Price Inventory : Available to order
Request A Price QTY
PX320H TL 8065

COMPARE

PX320H TL 8065

Description
PX320H TL 8065 FLG ASSY

DODGE

Part # 011472

BDI # 239847

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 29.9

Length Thru Bore - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 453000In-Lbs

Price Inventory : Available to order
Request A Price QTY
200TLC40

COMPARE

200TLC40

Description
200TLC40 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC40

BDI # 586160

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 31.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 33.265
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 809.371
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
200TLC36

COMPARE

200TLC36

Description
200TLC36 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC36

BDI # 586159

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 28.685
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.07
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 728.599
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
200TLC45

COMPARE

200TLC45

Description
200TLC45 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC45

BDI # 586161

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 35.84
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 37.252
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 910.336
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY