80QD96-E

COMPARE

80QD96-E

Description
80QD96-E ROLLER CHAIN SPROCKET ; 1" PITCH 96T 31.15" E BUSHING

POWERDRIVE LLC

Part # 80QD96-E

BDI # 748005

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 31.147
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 776.3
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80A96

COMPARE

80A96

Description
80A96 ROLLER CHAIN SPROCKET ; 96T 31.150" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A96

BDI # 747562

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 31.147
Pitch Diameter - Millimeter: 776.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B96

COMPARE

80B96

Description
80B96 ROLLER CHAIN SPROCKET ; 96T 31.150" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B96

BDI # 747963

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 31.147
Pitch Diameter - Millimeter: 776.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY