Page 1 of 2

Next

Compare
PX220SH TL 5050

COMPARE

PX220SH TL 5050

Description
PX220SH TL 5050 FLG ASSY ; NON RETURNABLE

DODGE

Part # 010293

BDI # 239636

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
Request A Price QTY
PX220SF TL 5050

COMPARE

PX220SF TL 5050

Description
PX220SF TL 5050 FLG ASSY ; NON RETURNABLE

DODGE

Part # 010297

BDI # 239640

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
Request A Price QTY
PX190SF TL 4545

COMPARE

PX190SF TL 4545

Description
PX190SF TL 4545 FLG ASSY ; POR

DODGE

Part # 010296

BDI # 239639

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
Request A Price QTY
PX190SH TL 4545

COMPARE

PX190SH TL 4545

Description
PX190SH TL 4545 FLG ASSY ; POR

DODGE

Part # 010292

BDI # 239635

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Request A Price QTY
200TLC48

COMPARE

200TLC48

Description
200TLC48 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC48

BDI # 586162

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 38.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 970.915
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY