P16820M170-P
Description
P16820M170-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755823
Part # P16820M170-P
BDI # 24302892
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P16820M230-P
Description
P16820M230-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755824
Part # P16820M230-P
BDI # 24302894
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
230
P16820M290-W
Description
P16820M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755825
Part # P16820M290-W
BDI # 24302896
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
290
P16820M340-W
Description
P16820M340-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755826
Part # P16820M340-W
BDI # 24302898
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
340
P16820M115-N
Description
P16820M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755822
Part # P16820M115-N
BDI # 24302890
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
115