P725M15-SDS

COMPARE

P725M15-SDS

Description
P725M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755710

TIMKEN

Part # P725M15-SDS

BDI # 24303602

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 118.364
Inch - Metric: Metric
Outside Diameter - Inch: 4.466
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P725M25-SDS

COMPARE

P725M25-SDS

Description
P725M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755711

TIMKEN

Part # P725M25-SDS

BDI # 24303604

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 118.364
Inch - Metric: Metric
Outside Diameter - Inch: 4.466
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY