Page 1 of 2

Next

Compare
083B-29A

COMPARE

083B-29A

Description
083B-29A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001926

BDI # 18118430

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.624

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.874
Pitch Diameter - Millimeter: 117.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-29B

COMPARE

083B-29B

Description
083B-29B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001927

BDI # 18118431

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.624

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.874
Pitch Diameter - Millimeter: 117.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-29B

COMPARE

085B-29B

Description
085B-29B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002029

BDI # 18118533

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.624

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.874
Pitch Diameter - Millimeter: 117.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-29A

COMPARE

081B-29A

Description
081B-29A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001821

BDI # 18118336

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.624

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.874
Pitch Diameter - Millimeter: 117.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-29B

COMPARE

081B-29B

Description
081B-29B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001822

BDI # 18118337

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.624

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.874
Pitch Diameter - Millimeter: 117.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY