Page 1 of 2

Next

Compare
C170M-80x100

COMPARE

C170M-80x100

Description
C170M-80X100 KEYLESS LOCKING ASSEMBLY

CLIMAX METAL

Part # C170M-80X100

BDI # 194113

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.157

Outside Diameter - Millimeter: 130.988
Bore - Millimeter: 80
Length - Millimeter: 96.012
Other Features: 12 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 3.78

Price Inventory : Available to order
Request A Price QTY
C170E-312

COMPARE

C170E-312

Description
C170E-312 KEYLESS LOCKING ASSEMBLY ; 3.125" X 3.937" SINGLE TAPER DESIGN

CLIMAX METAL

Part # C170E-312

BDI # 194062

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.157

Outside Diameter - Millimeter: 130.988
Bore - Millimeter: 79.375
Length - Millimeter: 96.012
Other Features: 12 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 3.78

Price Inventory : Available to order
Request A Price QTY
P30-14M-85-2517

COMPARE

P30-14M-85-2517

Description
P30-14M-85-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182772

BDI # 414155

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 154.686
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P30-14M-115-2517

COMPARE

P30-14M-115-2517

Description
P30-14M-115-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182769

BDI # 414152

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 154.686
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P30-14M-55-2517

COMPARE

P30-14M-55-2517

Description
P30-14M-55-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182771

BDI # 414154

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 154.686
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY