Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
35BS48-5/8
Description
35BS48-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 48T 5.990" OD 5/8" BORE
Part # 35BS48-5/8
BDI # 743653
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore
35BS48-3/4
Description
35BS48-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 48T 5.950" OD 3/4" BORE
Part # 35BS48-3/4
BDI # 743652
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore
35BS48-1-1/8
Description
35BS48-1-1/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 48T 5.950" OD1-1/8" BORE
Part # 35BS48-1-1/8
BDI # 743650
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore