PB14MX39S125
Description
PB14MX39S125 SYNCHRONOUS SPROCKET ; 101755911
Part # PB14MX39S125
BDI # 24303780
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
PB14MX39S90
Description
PB14MX39S90 SYNCHRONOUS SPROCKET ; 101755912
Part # PB14MX39S90
BDI # 24303782
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
14MX39S20-2517
Description
14MX39S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756459
Part # 14MX39S20-2517
BDI # 24301936
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX39S37-3020
Description
14MX39S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756460
Part # 14MX39S37-3020
BDI # 24301938
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX39S68-3020
Description
14MX39S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756461
Part # 14MX39S68-3020
BDI # 24301940
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed