NSHM-26

COMPARE

NSHM-26

Description
NSHM-26 LOCKNUT ; M130 X 2.0 THREAD 171.5MM OD 27.7MM THK

WHITTET-HIGGINS

Part # NSHM-26

BDI # 966644

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.752
Outside Diameter - Millimeter: 171.5
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws

Nominal Thickness - Inch: 1.091
Nominal Thickness - Millimeter: 27.7

Price Inventory : Available to order
Request A Price QTY