P1125M15-SDS

COMPARE

P1125M15-SDS

Description
P1125M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755785

TIMKEN

Part # P1125M15-SDS

BDI # 24302816

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Request A Price QTY
P1125M25-SDS

COMPARE

P1125M25-SDS

Description
P1125M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755786

TIMKEN

Part # P1125M25-SDS

BDI # 24302818

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Request A Price QTY