50BTL34

COMPARE

50BTL34

Description
50BTL34 TAPER LOCK SPROCKET

TSUBAKI

Part # 50BTL34

BDI # 919321

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.774
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.12
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 172.05
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50B34H

COMPARE

50B34H

Description
50B34H ROLLER CHAIN SPROCKET ; 34HT 7.120" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B34H

BDI # 745989

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.774

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.12
Pitch Diameter - Millimeter: 172.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A34H

COMPARE

50A34H

Description
50A34H ROLLER CHAIN SPROCKET ; 34HT 7.120" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A34H

BDI # 745631

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.774

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.12
Pitch Diameter - Millimeter: 172.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY