PB13XL037

COMPARE

PB13XL037

Description
PB13XL037 TIMING PULLEY

GATES

Part # 78231515

BDI # 1125942

Features

Pitch Diameter - Inch: 0.828
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch
Outside Diameter - Inch: 0.807
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 21.031
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY