03B-13A

COMPARE

03B-13A

Description
03B-13A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001069

BDI # 18117608

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.822

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.906
Pitch Diameter - Millimeter: 20.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY