NSHM-38

COMPARE

NSHM-38

Description
NSHM-38 LOCKNUT ; M190 X 3.0 THREAD 240.5MM OD 35.8MM THK

WHITTET-HIGGINS

Part # NSHM-38

BDI # 966650

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.5
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Nominal Thickness - Inch: 1.409
Nominal Thickness - Millimeter: 35.8

Price Inventory : Available to order
Request A Price QTY