81XC12H

COMPARE

81XC12H

Description
81XC12H ROLLER CHAIN SPROCKET ; 2.609" P 12T C HUB 1-1/4" MPB

TSUBAKI

Part # 81XC12H

BDI # 20886762

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.08
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.867
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 256.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
H81XA12

COMPARE

H81XA12

Description
H81XA12 1-1/4IN RSB RLR CHAIN SPROCKET ; POR 2.609" P 12T A PLATE 1-1/4" MPB

TSUBAKI

Part # 81XA12

BDI # 24344521

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.08
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.867
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 256.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY