Page 1 of 2

Next

Compare
D180B14H X 2 RSB

COMPARE

D180B14H X 2 RSB

Description
D180B14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D180B14

BDI # 22381543

Features

Chain Pitch - Inch: 2.25
Chain Size: 180-2
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 10.112
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.207
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 256.845
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
180A14

COMPARE

180A14

Description
180A14 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 180A14

BDI # 616299

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 10.112
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.207
Global Part Number GPN: 31514
Pitch Diameter - Millimeter: 256.845
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
180B14

COMPARE

180B14

Description
180B14 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 180B14

BDI # 616321

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 10.112
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.207
Global Part Number GPN: 36030
Pitch Diameter - Millimeter: 256.845
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
180A14H

COMPARE

180A14H

Description
180A14H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 180A14

BDI # 17158802

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.112

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.207
Pitch Diameter - Millimeter: 256.845
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
180B14H

COMPARE

180B14H

Description
180B14H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 180B14

BDI # 17158853

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.112

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.207
Pitch Diameter - Millimeter: 256.845
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY