60BTL46

COMPARE

60BTL46

Description
60BTL46 TAPER LOCK SPROCKET

TSUBAKI

Part # 60BTL46

BDI # 919387

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.991
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.414
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 279.171
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60B46

COMPARE

60B46

Description
60B46 ROLLER CHAIN SPROCKET ; 46T 11.420" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B46

BDI # 746956

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.414
Pitch Diameter - Millimeter: 279.171
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A46

COMPARE

60A46

Description
60A46 ROLLER CHAIN SPROCKET ; 46T 11.420" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A46

BDI # 746639

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.414
Pitch Diameter - Millimeter: 279.171
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY