05B-2-114A

COMPARE

05B-2-114A

Description
05B-2-114A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001177

BDI # 18117695

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.43

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.594
Pitch Diameter - Millimeter: 290.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-114A

COMPARE

05B-114A

Description
05B-114A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001150

BDI # 18117670

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.43

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.594
Pitch Diameter - Millimeter: 290.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A114

COMPARE

PHS 05B-1A114

Description
PHS 05B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A114

BDI # 1284476

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.43

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.594
Pitch Diameter - Millimeter: 290.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1B114

COMPARE

PHS 05B-1B114

Description
PHS 05B-1B114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B114

BDI # 1284482

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 11.43
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.594
Other Features: 20MM Plain Bore
Pitch Diameter - Millimeter: 290.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY