Page 1 of 4

Next

Compare
60-2TLB48

COMPARE

60-2TLB48

Description
60-2TLB48 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 60-2TLB48

BDI # 589591

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.893
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.287
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60TLB48

COMPARE

60TLB48

Description
60TLB48 TAPER-LOCK SPROCKET

LINN GEAR

Part # 60TLB48

BDI # 585905

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.893
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.287
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60BTB48

COMPARE

60BTB48

Description
60BTB48 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063817

BDI # 20644319

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.893
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 291.287
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60BS48-2-7/16

COMPARE

60BS48-2-7/16

Description
60BS48-2-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.890" OD 2-7/16" BORE

POWERDRIVE LLC

Part # 60BS48-2-7/16

BDI # 746858

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.893
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 291.287
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60BS48-2

COMPARE

60BS48-2

Description
60BS48-2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.890" OD 2" BORE

POWERDRIVE LLC

Part # 60BS48-2

BDI # 746856

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.893
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 291.287
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY