25B15H

COMPARE

25B15H

Description
25B15H ROLLER CHAIN SPROCKET ; 15HT 1.326" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B15H

BDI # 742513

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.203

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.326
Pitch Diameter - Millimeter: 30.556
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY