10B-3-65A

COMPARE

10B-3-65A

Description
10B-3-65A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH

PT INTERNATIONAL

Part # 2101002927

BDI # 18119368

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.936

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.248
Pitch Diameter - Millimeter: 328.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
10B-65A

COMPARE

10B-65A

Description
10B-65A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH

PT INTERNATIONAL

Part # 2101002981

BDI # 18119435

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.936

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.248
Pitch Diameter - Millimeter: 328.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
10B-2-65A

COMPARE

10B-2-65A

Description
10B-2-65A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH

PT INTERNATIONAL

Part # 2101002785

BDI # 18119204

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.936

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.248
Pitch Diameter - Millimeter: 328.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 10B-1A65

COMPARE

PHS 10B-1A65

Description
PHS 10B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A65

BDI # 1285475

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.936

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.248
Pitch Diameter - Millimeter: 328.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY