W8014M20-E
Description
W8014M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756170
Part # W8014M20-E
BDI # 24304433
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
W8014M120-J
Description
W8014M120-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756169
Part # W8014M120-J
BDI # 24304431
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
W8014M90-J
Description
W8014M90-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756173
Part # W8014M90-J
BDI # 24304439
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
W8014M65-F
Description
W8014M65-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756172
Part # W8014M65-F
BDI # 24304437
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
W8014M42-E
Description
W8014M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756171
Part # W8014M42-E
BDI # 24304435
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed