083B-100A

COMPARE

083B-100A

Description
083B-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001883

BDI # 18118387

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.918

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.185
Pitch Diameter - Millimeter: 404.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-100A

COMPARE

081B-100A

Description
081B-100A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001778

BDI # 18118293

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.918

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.185
Pitch Diameter - Millimeter: 404.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-100A

COMPARE

085B-100A

Description
085B-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001985

BDI # 18118489

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.918

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.185
Pitch Diameter - Millimeter: 404.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY