081B-9B

COMPARE

081B-9B

Description
081B-9B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001882

BDI # 18118386

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.462

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.709
Pitch Diameter - Millimeter: 37.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-9A

COMPARE

085B-9A

Description
085B-9A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002087

BDI # 18118586

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.462

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.709
Pitch Diameter - Millimeter: 37.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-9B

COMPARE

085B-9B

Description
085B-9B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002088

BDI # 18118587

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.462

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.709
Pitch Diameter - Millimeter: 37.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-9A

COMPARE

081B-9A

Description
081B-9A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001881

BDI # 18118385

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.462

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.709
Pitch Diameter - Millimeter: 37.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY