35BS13H-1/2

COMPARE

35BS13H-1/2

Description
35BS13H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 13T 1.750" OD 1/2" BORE

POWERDRIVE LLC

Part # 35BS13H-1/2

BDI # 743537

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.746
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 39.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35BS13H-5/8

COMPARE

35BS13H-5/8

Description
35BS13H-5/8 ROLLER CHAIN SPROCKET

POWERDRIVE LLC

Part # 35BS13H-5/8

BDI # 743539

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.746
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 39.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35B13H

COMPARE

35B13H

Description
35B13H ROLLER CHAIN SPROCKET ; 13HT 1.750" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B13H

BDI # 743673

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.746
Pitch Diameter - Millimeter: 39.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY