04B-22B

COMPARE

04B-22B

Description
04B-22B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001119

BDI # 18117640

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.66

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.752
Pitch Diameter - Millimeter: 42.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY