08B-3-110A

COMPARE

08B-3-110A

Description
08B-3-110A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002349

BDI # 18118832

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.509

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.744
Pitch Diameter - Millimeter: 444.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-110A

COMPARE

08B-110A

Description
08B-110A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002092

BDI # 18118591

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.509

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.744
Pitch Diameter - Millimeter: 444.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-2-110A

COMPARE

08B-2-110A

Description
08B-2-110A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002163

BDI # 18118651

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.509

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.744
Pitch Diameter - Millimeter: 444.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY