120TLB40

COMPARE

120TLB40

Description
120TLB40 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB40

BDI # 586046

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 19.119
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.959
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.623
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
H120CTL40

COMPARE

H120CTL40

Description
H120CTL40 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 120CTL40

BDI # 24345948

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 19.119
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.959
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.623
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120BTB40 MTO

COMPARE

120BTB40 MTO

Description
120BTB40 MTO SPROCKET ; 3535 TAPERLOCK BUSHING

MARTIN SPROCKET & GR

Part # 120BTB40 MTO

BDI # 24586036

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 19.119
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.959
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.623
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A40

COMPARE

120A40

Description
120A40 ROLLER CHAIN SPROCKET ; 40T 19.960" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A40

BDI # 740969

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.119

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.959
Pitch Diameter - Millimeter: 485.623
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY